Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RC-T02-3-12 https://www.bdiexpress.com/medias/INDNACVALVEX-RC-T02-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyODB8aW1hZ2UvanBlZ3xhR0kxTDJoak9TOHhNRGM1TnpVMk5qZzROVGt4T0M5SlRrUk9RVU5XUVV4V1JWaGZVa05mVkRBeVh6TXdNSGd6TURBdWFuQm58NjQ4ZWZlZDkwYTg3YTkzMjQ1NjI1NzJlMjcxNjBkYTVmNDEzNDdmMDU2MzQwY2I0NWE4NmRmMDQxMjE0ZTBlOQ
27411661 Hydraulic and Pneumatic Valves 

NACHI FLUID POWER NACHI FLUID POWER

RC-T02-3-12

Description

RC-T02-3-12 PRESSURE CONTROL VALVE ; REMOTE CONTROL RELIEF

Relief Valve; 139.5MM Length; 76MM Width; 76MM Height; 1/4" Nominal Diameter; 2 Port; 1 Way; 1 Position; Handle | Spring Return Actuation; Hydraulic Media; 3045 PSI Maximum Pressure; Screw Connection; Remote Control

Part #

RC-T02-3-12

BDI #
27411661

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

187.92 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 187.92 / each BDIExpress
QTY

Inventory

Total: 19

Brand
Manufacturer Name
NACHI
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.40.00.00
Noun
Valve
Keyword String
Relief
Manufacturer URL
https://www.nachiamerica.com
Weight / LBS
4.7
Product Detail
Relief Valve
Product Specification
139.5MM Length; 76MM Width; 76MM Height; 1/4" Nominal Diameter; 2 Port; 1 Way; 1 Position; Handle | Spring Return Actuation; Hydraulic Media; 3045 PSI Maximum Pressure; Screw Connection; Remote Control
Long Description
Relief Valve; 139.5MM Length; 76MM Width; 76MM Height; 1/4" Nominal Diameter; 2 Port; 1 Way; 1 Position; Handle | Spring Return Actuation; Hydraulic Media; 3045 PSI Maximum Pressure; Screw Connection; Remote Control