https://www.bdiexpress.com/medias/INDARGHYVALVE-RPE3-063-E-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAwMXxpbWFnZS9qcGVnfGFEWmpMMmd4WVM4eE1Ea3pNamt6TURnek9EVTFPQzlKVGtSQlVrZElXVlpCVEZaRlgxSlFSVE5mTURZelgwVmZNekF3ZURNd01DNXFjR2N8NjA3ZDlkMWIxNWM3YzcwNzM0ZWVlOTk3ZTRiMTVjYjY0NjBmYjJjZTM0YjM0MzFlOWFiZjI4NzRmZTNhMTQxYw
https://www.bdiexpress.com/medias/INDARGHYVALVE-RPE3-063-E-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAwMXxpbWFnZS9qcGVnfGFEWmpMMmd4WVM4eE1Ea3pNamt6TURnek9EVTFPQzlKVGtSQlVrZElXVlpCVEZaRlgxSlFSVE5mTURZelgwVmZNekF3ZURNd01DNXFjR2N8NjA3ZDlkMWIxNWM3YzcwNzM0ZWVlOTk3ZTRiMTVjYjY0NjBmYjJjZTM0YjM0MzFlOWFiZjI4NzRmZTNhMTQxYw
ARGO-HYTOS
ARGO-HYTOS
RPE3-063Y11/20500E1K3
ARGO-HYTOS ARGO-HYTOS
Description
ARGO-HYTOS RPE3-063Y11/20500E1K3
Spool Valve; Solenoid; 7.5MM; 4 Port-4 Way; 3 Position; Hydraulic; Solenoid - Spring/Solenoid - Spring Return; 205 VDC; 5080 PSI; -22 To 176 Deg F; Buna-N Seal
Part #
RPE3-063Y11/20500E1K3
BDI #
15050173
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/RPE3-063Y11-20500E1K3/p/15050173
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
7.5MM
Number of Ports/Way
4 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Spring | Solenoid - Spring Return
Voltage
205 VDC
Media
Hydraulic
Maximum Pressure
5080 PSI
Operating Pressure Range
0 To 5080 PSI
Operating Temperature Range
-22 To 176 Deg F
Seal Type
Buna-N
Inch - Metric
Metric
Other Features
21.1 GPM Flow Capacity | With Connector
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.argo-hytos.com
Weight / LBS
4.85
Long Description
Spool Valve; Solenoid; 7.5MM; 4 Port-4 Way; 3 Position; Hydraulic; Solenoid - Spring/Solenoid - Spring Return; 205 VDC; 5080 PSI; -22 To 176 Deg F; Buna-N Seal
Overall Width
1.791 Inch | 45.5 Millimeter
Overall Length
8.425 Inch | 214 Millimeter
Overall Height
4.114 Inch | 104.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

