Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RPE3-063Z11/02400E1 https://www.bdiexpress.com/medias/INDARGHYVALVE-RPE3-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY5NnxpbWFnZS9qcGVnfGFHTmxMMmc0WXk4NU56TTROakk0TURNNE5qZzJMbXB3Wnd8ZDdhNDRiN2U3MGU2M2Y2NjY3MjQyZjZiM2Y5YjlmNWY0YmY1MDdmMDJiMDlmYmZhZjUyYzRmN2I5Yzg2OWVlNA
21500952 Hydraulic and Pneumatic Valves 

ARGO-HYTOS ARGO-HYTOS

RPE3-063Z11/02400E1

Description

RPE3-063Z11/02400E1 CONTROL VALVE ; 24VDC 1.29A 4/3 SOL OPERATED 350BAR

Flow Control Solenoid Valve; Solenoid; ISO 6 Port; 4 Port - 4 Way; 3 Position; Pneumatic; 24VDC; Solenoid - Spring/Solenoid - Spring Return; 5080 PSI; -22 To 122 Deg F; NBR Seal; Steel

Part #

15721900

BDI #
21500952

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

197.04 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 197.04 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ARGO-HYTOS
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
2.06
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.argo-hytos.com
Product Detail
Flow Control Solenoid Valve
Product Specification
Solenoid; ISO 6 Port; 4 Port - 4 Way; 3 Position; Pneumatic; 24VDC; Solenoid - Spring/Solenoid - Spring Return; 5080 PSI; -22 To 122 Deg F; NBR Seal; Steel
Long Description
Flow Control Solenoid Valve; Solenoid; ISO 6 Port; 4 Port - 4 Way; 3 Position; Pneumatic; 24VDC; Solenoid - Spring/Solenoid - Spring Return; 5080 PSI; -22 To 122 Deg F; NBR Seal; Steel