Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RPE4-103Z11/02400E1 https://www.bdiexpress.com/medias/INDARGHYVALVE-RPE4-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcwN3xpbWFnZS9qcGVnfGFEQTVMMmhpTUM4NU56TTROakk0TURBMU9URTRMbXB3Wnd8NWQ4OGNkNmE0ZWRkMDY2NDM0NTlmMDA0NDU2YmM0NTk4MjdkNzg1ZWUzNTU5OTY2ZGY1NTBlN2NhOTQ3MGM4ZA
21500954 Hydraulic and Pneumatic Valves 

ARGO-HYTOS ARGO-HYTOS

RPE4-103Z11/02400E1

Description

RPE4-103Z11/02400E1 DIR CNTRL VLV ; 24VDC 1.29A

Flow Control Solenoid Valve; Solenoid; ISO 10 Port; 4 Port - 4 Way; 3 Position; Pneumatic; 24VDC; Solenoid - Spring/Solenoid - Spring Return; 5080 PSI; -22 To 122 Deg F; NBR Seal; Steel

Part #

15889500

BDI #
21500954

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

399.89 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 399.89 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ARGO-HYTOS
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
5.4
Product Group - BDI
F02234
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.argo-hytos.com
Product Detail
Flow Control Solenoid Valve
Product Specification
Solenoid; ISO 10 Port; 4 Port - 4 Way; 3 Position; Pneumatic; 24VDC; Solenoid - Spring/Solenoid - Spring Return; 5080 PSI; -22 To 122 Deg F; NBR Seal; Steel
Long Description
Flow Control Solenoid Valve; Solenoid; ISO 10 Port; 4 Port - 4 Way; 3 Position; Pneumatic; 24VDC; Solenoid - Spring/Solenoid - Spring Return; 5080 PSI; -22 To 122 Deg F; NBR Seal; Steel