https://www.bdiexpress.com/medias/INDARGHYVALVE-RPE4-103-E-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYyN3xpbWFnZS9qcGVnfGFEWmlMMmhoTVM4eE1Ea3pNamt6T0RVek9UQXpPQzlKVGtSQlVrZElXVlpCVEZaRlgxSlFSVFJmTVRBelgwVmZNekF3ZURNd01DNXFjR2N8Y2M5NjYzMTY2MDk2MzQzODI0NGUxN2ExZGZmMGU3YTA3ZTVmMGY1YTM3ODkxM2ZmMTYwYTBkNmQ1YWQ2MmFiMg
https://www.bdiexpress.com/medias/INDARGHYVALVE-RPE4-103-E-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYyN3xpbWFnZS9qcGVnfGFEWmlMMmhoTVM4eE1Ea3pNamt6T0RVek9UQXpPQzlKVGtSQlVrZElXVlpCVEZaRlgxSlFSVFJmTVRBelgwVmZNekF3ZURNd01DNXFjR2N8Y2M5NjYzMTY2MDk2MzQzODI0NGUxN2ExZGZmMGU3YTA3ZTVmMGY1YTM3ODkxM2ZmMTYwYTBkNmQ1YWQ2MmFiMg
ARGO-HYTOS
ARGO-HYTOS
RPE4-103Z11/22000E1V
ARGO-HYTOS ARGO-HYTOS
Description
RPE4-103Z11/22000E1V DIR CNTRL VALVE ; POR SOL OPERATED SIZE 10 3 POS SPOOL
Spool Valve; Solenoid; 11.2MM; 4 Port-4 Way; 3 Position; Hydraulic; Solenoid - Spring/Solenoid - Spring Return; 22 VDC; 5080 PSI; -4 To 176 Deg F; Viton Seal
Part #
40546100
BDI #
22206921
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/RPE4-103Z11-22000E1V/p/22206921
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
4.76
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
11.2MM
Number of Ports/Way
4 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Spring | Solenoid - Spring Return
Voltage
22 VDC
Media
Hydraulic
Maximum Pressure
5080 PSI
Operating Pressure Range
0 To 5080 PSI
Operating Temperature Range
-4 To 176 Deg F
Seal Type
Viton
Inch - Metric
Metric
Other Features
37 GPM Flow Capacity | With Connector
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.argo-hytos.com
Weight / LBS
11.88
Long Description
Spool Valve; Solenoid; 11.2MM; 4 Port-4 Way; 3 Position; Hydraulic; Solenoid - Spring/Solenoid - Spring Return; 22 VDC; 5080 PSI; -4 To 176 Deg F; Viton Seal
Overall Length
12.52 Inch | 318 Millimeter
Overall Height
3.819 Inch | 97 Millimeter
Overall Width
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

