ARGO-HYTOS
ARGO-HYTOS
RPEW4-063Z11/12060EW1R50T1
ARGO-HYTOS ARGO-HYTOS
Description
RPEW4-063Z11/12060EW1R50T1 DIR CNTRL VLV ; POR 120VAC 0.26A 60HZ
Flow Control Solenoid Valve; Solenoid; ISO 6 Port; 4 Port - 4 Way; 3 Position; Pneumatic; 120/60 VAC; Solenoid - Spring/Solenoid - Spring Return; 5080 PSI; -22 To 122 Deg F; NBR Seal; Steel
Part #
30400700
BDI #
21500956

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/RPEW4-063Z11-12060EW1R50T1/p/21500956
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
2.08
Product Group - BDI
F02234
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.argo-hytos.com
Product Detail
Flow Control Solenoid Valve
Product Specification
Solenoid; ISO 6 Port; 4 Port - 4 Way; 3 Position; Pneumatic; 120/60 VAC; Solenoid - Spring/Solenoid - Spring Return; 5080 PSI; -22 To 122 Deg F; NBR Seal; Steel
Long Description
Flow Control Solenoid Valve; Solenoid; ISO 6 Port; 4 Port - 4 Way; 3 Position; Pneumatic; 120/60 VAC; Solenoid - Spring/Solenoid - Spring Return; 5080 PSI; -22 To 122 Deg F; NBR Seal; Steel