https://www.bdiexpress.com/medias/INDSMCVALVEX-S070B-00-C-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3MzF8aW1hZ2UvanBlZ3xhRGxsTDJobVlpOHhNRFl3TlRNNU56a3dNVE0wTWk5SlRrUlRUVU5XUVV4V1JWaGZVekEzTUVKZk1EQmZRMTh6TURCNE16QXdMbXB3Wnd8Yjg2MTJkNGZjYjEzYTdlMmU2MTY1MWQyN2NjZTliMTMwZjlmOTc1NDBkZmFiMWI0ZjZjMmU0NjM2OTc1ZTkyMA
https://www.bdiexpress.com/medias/INDSMCVALVEX-S070B-00-C-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3MzF8aW1hZ2UvanBlZ3xhRGxsTDJobVlpOHhNRFl3TlRNNU56a3dNVE0wTWk5SlRrUlRUVU5XUVV4V1JWaGZVekEzTUVKZk1EQmZRMTh6TURCNE16QXdMbXB3Wnd8Yjg2MTJkNGZjYjEzYTdlMmU2MTY1MWQyN2NjZTliMTMwZjlmOTc1NDBkZmFiMWI0ZjZjMmU0NjM2OTc1ZTkyMA
SMC
SMC
S070A-RAC
SMC SMC
Description
S070A-RAC SOLENOID VALVE (SMARTCATALOG)
Valve; Solenoid; 3 Port - 3 Way; 2 Position; Pneumatic; 3 VDC; Solenoid/Spring Return; 15 PSI; 14 To 122 Deg F; Viton Seal; Plastic
Part #
S070A-RAC
BDI #
27377280
Details
61.8
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/S070A-RAC/p/27377280
Your Price
$ 61.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
5
Product Group - BDI
F02234
Valve Type
Poppet | Solenoid
Port Type
Not Available
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
3 VDC
Media
Pneumatic
Maximum Pressure
15 PSI
Operating Pressure Range
0 To 15 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Viton
Body Material
Plastic
Inch - Metric
Inch
Other Features
0.021 Cv Factor | Air - Inert Gas - Low Vacuum Fluid | Base Mounted with Clip
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.02093
Long Description
Valve; Solenoid; 3 Port - 3 Way; 2 Position; Pneumatic; 3 VDC; Solenoid/Spring Return; 15 PSI; 14 To 122 Deg F; Viton Seal; Plastic
Overall Height
0.551 Inch | 14 Millimeter
Overall Length
1.201 Inch | 30.5 Millimeter
Overall Width
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


