https://www.bdiexpress.com/medias/INDSMCVALVEX-25622512-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNzN8aW1hZ2UvanBlZ3xhRGszTDJnek9TOHhNRGswTURrd01qTTBNalk0Tmk5SlRrUlRUVU5XUVV4V1JWaGZNalUyTWpJMU1USmZNekF3ZURNd01DNXFjR2N8YmM1M2MzMjdhNWQ4NjVlY2E4ODRmNWZkYzI3NzE3YzBjODNlMzliN2EzZTc4MzUzMGEzNmQ3OGM5ZDg4YjdlNA
https://www.bdiexpress.com/medias/INDSMCVALVEX-25622512-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNzN8aW1hZ2UvanBlZ3xhRGszTDJnek9TOHhNRGswTURrd01qTTBNalk0Tmk5SlRrUlRUVU5XUVV4V1JWaGZNalUyTWpJMU1USmZNekF3ZURNd01DNXFjR2N8YmM1M2MzMjdhNWQ4NjVlY2E4ODRmNWZkYzI3NzE3YzBjODNlMzliN2EzZTc4MzUzMGEzNmQ3OGM5ZDg4YjdlNA
SMC
SMC
S070B-VDC-M5
SMC SMC
Description
S070B-VDC-M5 SOLENOID VALVE (SMARTCATALOG)
Poppet Solenoid Valve; M5; 3 Port | 3 Way; 2 Position; 6 VDC; Pneumatic; Solenoid | Spring Return; 73 PSI; 14 To 122 Deg F; Viton Seal; Plastic
Part #
S070B-VDC-M5
BDI #
25622512
Details
79.31
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/S070B-VDC-M5/p/25622512
Your Price
$ 79.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
5
Product Group - BDI
F02234
Valve Type
Poppet | Solenoid
Port Type
M5
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
6 VDC
Media
Pneumatic
Maximum Pressure
73 PSI
Operating Pressure Range
0 To 73 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Viton
Body Material
Plastic
Inch - Metric
Metric
Other Features
Air - Low Vacuum Fluid
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.01102
Long Description
Poppet Solenoid Valve; M5; 3 Port | 3 Way; 2 Position; 6 VDC; Pneumatic; Solenoid | Spring Return; 73 PSI; 14 To 122 Deg F; Viton Seal; Plastic
Overall Width
0.827 Inch | 21 Millimeter
Overall Length
1.437 Inch | 36.5 Millimeter
Overall Height
1.083 Inch | 27.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


