https://www.bdiexpress.com/medias/INDASVVALVEX-8215G001-SC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwMzV8aW1hZ2UvanBlZ3xhREF3TDJnMVlTOHhNRFl3TlRJMU1EWTNORGN4T0M5SlRrUkJVMVpXUVV4V1JWaGZPREl4TlVjd01ERmZVME5mTXpBd2VETXdNQzVxY0djfGIxMWYyNDdmMmU1MzM5MWQxYjg3ODRhYzVhNDk5MzQwMjRkZDJkYzBlODU2MTIwMWEzODk5NTk1MWJhZWRlYjQ
ASCO VALVE
ASCO VALVE
SC8215G010AC24/60
ASCO VALVE ASCO VALVE
Description
SC8215G010AC24/60 SOLENOID VALVE ; 3/8" FNPT 2P-2W 2POS 24/60VAC
Solenoid Valve; 3/8" FNPT Port; 2 Port | 2 Way; 2 Position; 24/60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 50 PSI; 32 To 125 Deg F; Buna-N Seal; Aluminum
Part #
SC8215G010AC24/60
BDI #
21430251
Details
399.19381764
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SC8215G010AC24-60/p/21430251
Your Price
$ 399.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.68
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
24/60 VAC
Media
Pneumatic
Maximum Pressure
50 PSI
Operating Pressure Range
0 To 50 PSI
Operating Temperature Range
32 To 125 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
3.4 Cv Factor | 3/4" Orifice Size | Air - Fuel Gas Fluid | Normally Closed | DIN Connection | Class F | High Temperature | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
1.7
Long Description
Solenoid Valve; 3/8" FNPT Port; 2 Port | 2 Way; 2 Position; 24/60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 50 PSI; 32 To 125 Deg F; Buna-N Seal; Aluminum
Overall Width
2.452 Inch | 62.281 Millimeter
Overall Length
3.75 Inch | 95.25 Millimeter
Overall Height
4.033 Inch | 102.438 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh