https://www.bdiexpress.com/medias/INDASVVALVEX-8551A001-SC-MS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0Nzd8aW1hZ2UvanBlZ3xhR0ZrTDJnMk5DOHhNRFl3TkRRek16RTNPRFkxTkM5SlRrUkJVMVpXUVV4V1JWaGZPRFUxTVVFd01ERmZVME5mVFZOZk16QXdlRE13TUM1cWNHY3w0ZDY3NzI4MTRiNGMzYmM5MzU3MzdiOTRmYTE3N2Q4NjljNTNhYjBmMGVkOWNkZDIyMzkzYTljZDBlZTA0ZTM0
ASCO VALVE
ASCO VALVE
SC8551A001MSAC24/50-60
ASCO VALVE ASCO VALVE
Description
SC8551A001MSAC24/50-60 SOLENOID VALVE ; IN 1/4" FNPT/EX 1/8" FNPT 5P-4W 2POS
Spool Valve; Inlet 1/4" FNPT | Exhaust 1/8" FNPT Port; 5 Port | 4 Way; 2 Position; 24/60 VAC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 150 PSI; 5 To 140 Deg F; Buna-N | Polyurethane Seal; Aluminum
Part #
SC8551A001MSAC24/50-60
BDI #
20712690
Details
480.99688872
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SC8551A001MSAC24-50-60/p/20712690
Your Price
$ 481.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
Inlet 1/4" FNPT | Exhaust 1/8" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Spring Return
Voltage
24/60 VAC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
30 To 150 PSI
Operating Temperature Range
5 To 140 Deg F
Seal Type
Buna-N | Polyurethane
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.86 CV Factor | 1/4 Inch Orifice Size | Air Fluid | Class F | High Temperature | DIN Connection | Screw Type Manual Operator
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
1.09
Long Description
Spool Valve; Inlet 1/4" FNPT | Exhaust 1/8" FNPT Port; 5 Port | 4 Way; 2 Position; 24/60 VAC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 150 PSI; 5 To 140 Deg F; Buna-N | Polyurethane Seal; Aluminum
Overall Width
1.39 Inch | 35.306 Millimeter
Overall Height
2.832 Inch | 71.933 Millimeter
Overall Length
5.967 Inch | 151.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh