https://www.bdiexpress.com/medias/INDARGHYVALVE-SD2E-A2-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk1NXxpbWFnZS9qcGVnfGFEYzRMMmc0Tnk4eE1Ea3pNamswTkRVMk9ETTFNQzlKVGtSQlVrZElXVlpCVEZaRlgxTkVNa1V0UVRKZk16QXdlRE13TUM1cWNHY3xjMWE0ZmVkYTI0YmMxNmU1NzljMjhhYTRiNDI4MjVmMzkzNmQxMzZmOTM3OTNlNjAzNmY2MWE1NDQ0MWU0YzJj
https://www.bdiexpress.com/medias/INDARGHYVALVE-SD2E-A2-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk1NXxpbWFnZS9qcGVnfGFEYzRMMmc0Tnk4eE1Ea3pNamswTkRVMk9ETTFNQzlKVGtSQlVrZElXVlpCVEZaRlgxTkVNa1V0UVRKZk16QXdlRE13TUM1cWNHY3xjMWE0ZmVkYTI0YmMxNmU1NzljMjhhYTRiNDI4MjVmMzkzNmQxMzZmOTM3OTNlNjAzNmY2MWE1NDQ0MWU0YzJj
ARGO-HYTOS
ARGO-HYTOS
SD2E-A2/H2I11-A
ARGO-HYTOS ARGO-HYTOS
Description
SD2E-A2/H2I11-A SOLENOID VALVE ; POR 2/2 SPOOL TYPE 8GPM 5100PSI
Spool Valve; Solenoid; 3/4"-16 UNF; 2 Port-2 Way; 2 Position; Hydraulic; Spring/Solenoid Return; 21.6 VDC; 5080 PSI; -22 To 176 Deg F; Buna-N Seal
Part #
19651100
BDI #
24332956
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SD2E-A2-H2I11-A/p/24332956
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.2
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
3/4"-16 UNF
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Spring | Solenoid Return
Voltage
21.6 VDC
Media
Hydraulic
Maximum Pressure
5080 PSI
Operating Pressure Range
0 To 5080 PSI
Operating Temperature Range
-22 To 176 Deg F
Seal Type
Buna-N
Inch - Metric
Inch
Other Features
10.6 GPM Flow Capacity | Zinc-Coated Surface Treatment | Direct-Acting | High Performance
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.argo-hytos.com
Weight / LBS
0.44
Long Description
Spool Valve; Solenoid; 3/4"-16 UNF; 2 Port-2 Way; 2 Position; Hydraulic; Spring/Solenoid Return; 21.6 VDC; 5080 PSI; -22 To 176 Deg F; Buna-N Seal
Overall Length
3.843 Inch | 97.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


