https://www.bdiexpress.com/medias/INDARGHYVALVE-SD3E-B2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUyN3xpbWFnZS9qcGVnfGFHUTBMMmhpTWk4eE1Ea3pNamswTmpFME1USXhOQzlKVGtSQlVrZElXVlpCVEZaRlgxTkVNMFZmUWpKZk16QXdlRE13TUM1cWNHY3xkNTE0ZjNkMzY0YzQ3MTJlZjdjNjFhYjM3OTViMTBhNmEyYzE2NzEyZmI2NWE3NmE5OTdlZjg5YzJjMjNkODg5
https://www.bdiexpress.com/medias/INDARGHYVALVE-SD3E-B2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUyN3xpbWFnZS9qcGVnfGFHUTBMMmhpTWk4eE1Ea3pNamswTmpFME1USXhOQzlKVGtSQlVrZElXVlpCVEZaRlgxTkVNMFZmUWpKZk16QXdlRE13TUM1cWNHY3xkNTE0ZjNkMzY0YzQ3MTJlZjdjNjFhYjM3OTViMTBhNmEyYzE2NzEyZmI2NWE3NmE5OTdlZjg5YzJjMjNkODg5
ARGO-HYTOS
ARGO-HYTOS
SD3E-B2/H2L2M9-A
ARGO-HYTOS ARGO-HYTOS
Description
SD3E-B2/H2L2M9-A CARTRIDGE VALVE ; POR 20776100
Poppet Valve; Solenoid; 7/8"-14 UNF; 2 Port-2 Way; 2 Position; Hydraulic; Spring /Air Pilot - Solenoid Return; 21.6 VDC; 6090 PSI; -22 To 176 Deg F; Buna-N Seal
Part #
20776100
BDI #
25813308
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SD3E-B2-H2L2M9-A/p/25813308
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.3
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
7/8"-14 UNF
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Spring | Air Pilot - Solenoid Return
Voltage
21.6 VDC
Media
Hydraulic
Maximum Pressure
6090 PSI
Operating Pressure Range
0 To 6090 PSI
Operating Temperature Range
-22 To 176 Deg F
Seal Type
Buna-N
Inch - Metric
Inch
Other Features
19.8 GPM Flow Capacity | Without Manual Override | Zinc-Coated Surface Treatment | High Performance
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.argo-hytos.com
Weight / LBS
0.66
Long Description
Poppet Valve; Solenoid; 7/8"-14 UNF; 2 Port-2 Way; 2 Position; Hydraulic; Spring /Air Pilot - Solenoid Return; 21.6 VDC; 6090 PSI; -22 To 176 Deg F; Buna-N Seal
Overall Length
4.457 Inch | 113.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

