Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SD3E-B2/H2L2M9-B https://www.bdiexpress.com/medias/INDARGHYVALVE-SD3E-B2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUyN3xpbWFnZS9qcGVnfGFHUTBMMmhpTWk4eE1Ea3pNamswTmpFME1USXhOQzlKVGtSQlVrZElXVlpCVEZaRlgxTkVNMFZmUWpKZk16QXdlRE13TUM1cWNHY3xkNTE0ZjNkMzY0YzQ3MTJlZjdjNjFhYjM3OTViMTBhNmEyYzE2NzEyZmI2NWE3NmE5OTdlZjg5YzJjMjNkODg5
27443658 Hydraulic and Pneumatic Valves 

ARGO-HYTOS ARGO-HYTOS

SD3E-B2/H2L2M9-B

Description

SD3E-B2/H2L2M9-B SOLENOID VALVE ; ZINC-NICKEL COATING

Poppet Valve; Solenoid; 7/8"-14 UNF; 2 Port-2 Way; 2 Position; Hydraulic; Spring /Air Pilot - Solenoid Return; 21.6 VDC; 6090 PSI; -22 To 176 Deg F; Buna-N Seal

Part #

30463900

BDI #
27443658

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

145.34 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 145.34 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ARGO-HYTOS
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.3
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
7/8"-14 UNF
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Spring | Air Pilot - Solenoid Return
Voltage
21.6 VDC
Media
Hydraulic
Maximum Pressure
6090 PSI
Operating Pressure Range
0 To 6090 PSI
Operating Temperature Range
-22 To 176 Deg F
Seal Type
Buna-N
Inch - Metric
Inch
Other Features
19.8 GPM Flow Capacity | Without Manual Override | Zinc-Coated Surface Treatment | High Performance
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.argo-hytos.com
Weight / LBS
0.66
Long Description
Poppet Valve; Solenoid; 7/8"-14 UNF; 2 Port-2 Way; 2 Position; Hydraulic; Spring /Air Pilot - Solenoid Return; 21.6 VDC; 6090 PSI; -22 To 176 Deg F; Buna-N Seal
Overall Length
4.457 Inch | 113.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh