https://www.bdiexpress.com/medias/INDASVVALVEX-8262H001-SC-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE0ODh8aW1hZ2UvanBlZ3xhRFV3TDJoaFppOHhNRGd3TWpJNU1EZzFNVGczTUM5SlRrUkJVMVpXUVV4V1JWaGZPREkyTWtnd01ERmZVME5mUWxKVFh6TXdNSGd6TURBdWFuQm58YzU2NzdjMDA2ZTAzZGZkOGVlZTY0Mjk4ODJhMmY2YTFmZjZkNzJlNGQ0NzJmNDc0MmYwOWZmZDY5MzBmNTBkNA
https://www.bdiexpress.com/medias/INDASVVALVEX-8262H001-SC-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE0ODh8aW1hZ2UvanBlZ3xhRFV3TDJoaFppOHhNRGd3TWpJNU1EZzFNVGczTUM5SlRrUkJVMVpXUVV4V1JWaGZPREkyTWtnd01ERmZVME5mUWxKVFh6TXdNSGd6TURBdWFuQm58YzU2NzdjMDA2ZTAzZGZkOGVlZTY0Mjk4ODJhMmY2YTFmZjZkNzJlNGQ0NzJmNDc0MmYwOWZmZDY5MzBmNTBkNA
ASCO VALVE
ASCO VALVE
SD8263H210AC110/50
ASCO VALVE ASCO VALVE
Description
SD8263H210AC110/50 SOLENOID VALVE ; 3/8" FNPT 2P-2W 2POS HYD-PNEU 110/50VAC
Solenoid Valve; 3/8" FNPT Port; 2 Port | 2 Way; 2 Position; 110/50 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; Air - Inert Gas 100 PSI | Light Oil 70 PSI | Water 85 PSI; -13 To 180 Deg F; Buna-N Seal; Brass
Part #
SD8263H210AC110/50
BDI #
21430213
Details
444.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SD8263H210AC110-50/p/21430213
Your Price
$ 444.96 / each
$ 445.00 / each BDIExpress
$ 445.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110/50 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 100 PSI | Light Oil 70 PSI | Water 85 PSI
Operating Pressure Range
Air - Inert Gas 0 To 100 PSI | Light Oil 0 To 70 PSI | Water 0 To 85 PSI
Operating Temperature Range
-13 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.88 Cv Factor | 9/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C | Class F | Intermediate Power | DIN Connection
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Solenoid Valve; 3/8" FNPT Port; 2 Port | 2 Way; 2 Position; 110/50 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; Air - Inert Gas 100 PSI | Light Oil 70 PSI | Water 85 PSI; -13 To 180 Deg F; Buna-N Seal; Brass
Overall Width
1.95 Inch | 49.53 Millimeter
Overall Length
3.36 Inch | 85.344 Millimeter
Overall Height
3.208 Inch | 81.483 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

