Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SR1A-B2/H25S https://www.bdiexpress.com/medias/INDARGHYVALVE-SR1A-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU5MXxpbWFnZS9qcGVnfGFHVTNMMmcyWkM4NU56TTROakk0TWpBeU5USTJMbXB3Wnd8MjY0NWNkMDlmZDA4NTYxYmY4N2E5ODE3OGQzNjc1ZGU2ZmE5OWI3ZDZjODEzNGUxZWY5ZTc0MTk1ZWZlNjAxYw
21500881 Hydraulic and Pneumatic Valves 

ARGO-HYTOS ARGO-HYTOS

SR1A-B2/H25S

Description

SR1A-B2/H25S PRESS RELIEF VLV ; POR 15.85GPM 6092PSI

Poppet Valve; 7/8"-14 UNF Port; 2 Port | 2 Way; 1 Position; Pneumatic; Air | Spring Return; 3630 PSI; -4 To 248 Deg F; NBR Seal; Steel

Part #

19431900

BDI #
21500881

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 12

Brand
Manufacturer Name
ARGO-HYTOS
Minimum Buy Quantity
N/A
UNSPSC
40141641
Weight / Kilogram
1.36
Product Group - BDI
F02352
Valve Type
Poppet
Port Type
7/8"-14 UNF
Number of Ports/Way
2 Port | 2 Way
Number of Positions
1 Position
Actuation
Air | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
3630 PSI
Operating Pressure Range
0 To 3630 PSI
Operating Temperature Range
-4 To 248 Deg F
Seal Type
NBR
Body Material
Steel
Inch - Metric
Inch
Other Features
Without Protective Cap Adjustment
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet
Manufacturer URL
https://www.argo-hytos.com
Weight / LBS
0.55
Long Description
Poppet Valve; 7/8"-14 UNF Port; 2 Port | 2 Way; 1 Position; Pneumatic; Air | Spring Return; 3630 PSI; -4 To 248 Deg F; NBR Seal; Steel
Overall Height
1.161 Inch | 29.5 Millimeter
Overall Width
1.161 Inch | 29.5 Millimeter
Overall Length
4.213 Inch | 107 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh