https://www.bdiexpress.com/medias/INDXXXXXXXXX-25110088-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5NDV8aW1hZ2UvanBlZ3xhREV3TDJoak55OHhNREEzTmpZMk1UZzBNVGsxTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRBd09EaGZNekF3V0RNd01DNXFjR2N8ZTM1ZTYxZDg0MDVjZGFjMWU2NTVlN2M5YTM0NTQ2MTIzYjMxMDAyOTIzNTRkMjUzODUxYWY3N2U3MTBkYjA5NQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25110088-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5NDV8aW1hZ2UvanBlZ3xhREV3TDJoak55OHhNREEzTmpZMk1UZzBNVGsxTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRBd09EaGZNekF3V0RNd01DNXFjR2N8ZTM1ZTYxZDg0MDVjZGFjMWU2NTVlN2M5YTM0NTQ2MTIzYjMxMDAyOTIzNTRkMjUzODUxYWY3N2U3MTBkYjA5NQ
SWAGE-LOK
SWAGE-LOK
SS-6BK-MM-1O
SWAGE-LOK SWAGE-LOK
Description
SWAGE-LOK SS-6BK-MM-1O
Bellow Sealed Valve; 2 Way; 6MM Size; PTFE-Coated 316 SS Gasket; PCTFE Stem Tip; No Actuator; Stainless Steel Body Material; Straight Flow Pattern
Part #
SS-6BK-MM-1O
BDI #
25110088
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SS-6BK-MM-1O/p/25110088
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
ZRO238
Harmonized Tariff Code
8481.40.00.00
Noun
Valve
Keyword String
Bellow
Manufacturer URL
https://www.swagelok.com
Product Detail
Bellow Sealed Valve
Product Specification
2 Way; 6MM Size; PTFE-Coated 316 SS Gasket; PCTFE Stem Tip; No Actuator; Stainless Steel Body Material; Straight Flow Pattern
Long Description
Bellow Sealed Valve; 2 Way; 6MM Size; PTFE-Coated 316 SS Gasket; PCTFE Stem Tip; No Actuator; Stainless Steel Body Material; Straight Flow Pattern

