https://www.bdiexpress.com/medias/INDNCHXXXXXX-SS-G01-C-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzJ8aW1hZ2UvanBlZ3xhRGhrTDJnd1lpOHhNRGN4TVRNM01EZzFPRFV5Tmk5SlRrUk9RMGhZV0ZoWVdGaGZVMU5mUnpBeFgwTmZNekF3ZURNd01DNXFjR2N8NGNlYzIwZTI3NDVkMDI2OThhMDg2ZWJkMjQ3YmZiYWFlYmVhYTdmZjc2NDNiYzk0OGIwNGI0MmE1YjkzYTU4Yg
https://www.bdiexpress.com/medias/INDNCHXXXXXX-SS-G01-C-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzJ8aW1hZ2UvanBlZ3xhRGhrTDJnd1lpOHhNRGN4TVRNM01EZzFPRFV5Tmk5SlRrUk9RMGhZV0ZoWVdGaGZVMU5mUnpBeFgwTmZNekF3ZURNd01DNXFjR2N8NGNlYzIwZTI3NDVkMDI2OThhMDg2ZWJkMjQ3YmZiYWFlYmVhYTdmZjc2NDNiYzk0OGIwNGI0MmE1YjkzYTU4Yg
NACHI FLUID POWER
NACHI FLUID POWER
SS-G01-C6-R-C230-E31
NACHI FLUID POWER NACHI FLUID POWER
Description
SS-G01-C6-R-C230-E31 SOLENOID VALVE ; WET TYPE MAGNETIC DOUBLE 220VAC
Directional Control Solenoid Valve; Wet Type; Centralized Terminal Box Connection Type; Gasket Installation Method; 7.5MM Port; 4 Port - 4 Way Number of Ports/Way; 2 Number of Positions; 220 VAC Voltage; Solenoid - Spring/Solenoid - Spring Return Actuation; 35 Mpa Maximum Pressure; -20 To 70 Deg C Operating Temperature Range
Part #
SS-G01-C6-R-C230-E31
BDI #
25934054
Details
365.65
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SS-G01-C6-R-C230-E31/p/25934054
Your Price
$ 365.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.81
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.nachiamerica.com
Product Detail
Directional Control Solenoid Valve
Product Specification
Wet Type; Centralized Terminal Box Connection Type; Gasket Installation Method; 7.5MM Port; 4 Port - 4 Way Number of Ports/Way; 2 Number of Positions; 220 VAC Voltage; Solenoid - Spring/Solenoid - Spring Return Actuation; 35 Mpa Maximum Pressure; -20 To 70 Deg C Operating Temperature Range
Long Description
Directional Control Solenoid Valve; Wet Type; Centralized Terminal Box Connection Type; Gasket Installation Method; 7.5MM Port; 4 Port - 4 Way Number of Ports/Way; 2 Number of Positions; 220 VAC Voltage; Solenoid - Spring/Solenoid - Spring Return Actuation; 35 Mpa Maximum Pressure; -20 To 70 Deg C Operating Temperature Range
