Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SS-G03-C8-FR-D2-E22 https://www.bdiexpress.com/medias/INDNCHXXXXXX-SS-G03-C-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxMzZ8aW1hZ2UvanBlZ3xhR0V6TDJoall5OHhNREkyTURVek5qZ3hPVGMwTWk5SlRrUk9RMGhZV0ZoWVdGaGZVMU5mUnpBelgwTmZNekF3ZURNd01DNXFjR2N8MjYwYzM3NzdlMTY4ODRmNjU1NTViOGUzYzk3ZWJmMDA4MjJjNGNkNTMwYTZmMTViYWQ1ODUyNWRjMTA5ZGUzNw
25902523 Hydraulic and Pneumatic Valves 

NACHI FLUID POWER NACHI FLUID POWER

SS-G03-C8-FR-D2-E22

Description

SS-G03-C8-FR-D2-E22 DBL SOLENOID VALVE ; 24VDC 18.5GPM 3P4W 5075PSI WET TYPE

Directional Control Solenoid Valve; Wet Type; Centralized Terminal Box Connection Type; Gasket Installation Method; 11MM Port; 4 Port - 4 Way Number of Ports/Way; 2 Number of Positions; 24 VDC Voltage; Solenoid - Spring/Solenoid - Spring Return Actuation; 35 Mpa Maximum Pressure; -20 To 70 Deg C Operating Temperature Range; Shockless Type

Part #

SS-G03-C8-FR-D2-E22

BDI #
25902523

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

532.1186 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 532.12 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
NACHI
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
5.53
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.nachiamerica.com
Product Detail
Directional Control Solenoid Valve
Product Specification
Wet Type; Centralized Terminal Box Connection Type; Gasket Installation Method; 11MM Port; 4 Port - 4 Way Number of Ports/Way; 2 Number of Positions; 24 VDC Voltage; Solenoid - Spring/Solenoid - Spring Return Actuation; 35 Mpa Maximum Pressure; -20 To 70 Deg C Operating Temperature Range; Shockless Type
Long Description
Directional Control Solenoid Valve; Wet Type; Centralized Terminal Box Connection Type; Gasket Installation Method; 11MM Port; 4 Port - 4 Way Number of Ports/Way; 2 Number of Positions; 24 VDC Voltage; Solenoid - Spring/Solenoid - Spring Return Actuation; 35 Mpa Maximum Pressure; -20 To 70 Deg C Operating Temperature Range; Shockless Type