DIXON VALVE
DIXON VALVE
SSBV25
DIXON VALVE DIXON VALVE
Description
SSBV25 BALL VALVE ; 1/4IN FNPTXFNPT 1000PSI WOG 316 SS
Ball Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; WOG 1000 PSI | WSP 100 PSI; -20 To 450 Deg F; Stainless Steel
Part #
SSBV25
BDI #
17286568

Details
45.32
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SSBV25/p/17286568
Your Price
$ 45.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0.223
Product Group - BDI
F02352
Valve Type
Ball
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
WOG 1000 PSI | WSP 100 PSI
Operating Pressure Range
WOG 0 To 1000 PSI | WSP 0 To 100 PSI
Operating Temperature Range
-20 To 450 Deg F
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
Gas - Oil - Water Fluid | Full Port | PTFE Seat | Plastic Handle Cover | Blow Out Proof Stem
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Manufacturer Item Number
SSBV25
Weight / LBS
0.38
Long Description
Ball Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; WOG 1000 PSI | WSP 100 PSI; -20 To 450 Deg F; Stainless Steel
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh