https://www.bdiexpress.com/medias/INDSMCVALVEX-SV3200-FU-MFLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNjl8aW1hZ2UvanBlZ3xhRFF6TDJnMU1TOHhNRFl3TlRNeU1ESTBNVEU0TWk5SlRrUlRUVU5XUVV4V1JWaGZVMVl6TWpBd1gwWlZYMDFHVEVSZk16QXdlRE13TUM1cWNHY3wwMTdiN2ZlMzU2OTc4NzQ0NzgwOTE2ZDRmNWI1ZjNkMjFhOGE4MmY0Y2Q5ODY1MzMwZTQ0MTk5MzEyZWE4NGZm
https://www.bdiexpress.com/medias/INDSMCVALVEX-SV3200-FU-MFLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNjl8aW1hZ2UvanBlZ3xhRFF6TDJnMU1TOHhNRFl3TlRNeU1ESTBNVEU0TWk5SlRrUlRUVU5XUVV4V1JWaGZVMVl6TWpBd1gwWlZYMDFHVEVSZk16QXdlRE13TUM1cWNHY3wwMTdiN2ZlMzU2OTc4NzQ0NzgwOTE2ZDRmNWI1ZjNkMjFhOGE4MmY0Y2Q5ODY1MzMwZTQ0MTk5MzEyZWE4NGZm
SMC
SMC
SV3200-5FU
SMC SMC
Description
SV3200-5FU SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Solenoid Valve; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SV3200-5FU
BDI #
17864162
Details
168.92
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SV3200-5FU/p/17864162
Your Price
$ 168.92 / each
$ 169.00 / each BDIExpress
$ 169.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.125
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
15 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Internal Pilot | With Light/Surge Voltage Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.27615
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
4.563 Inch | 115.9 Millimeter
Overall Width
0.811 Inch | 20.6 Millimeter
Overall Height
1.728 Inch | 43.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

