https://www.bdiexpress.com/medias/INDSMCVALVEX-SY114-LO-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExMjR8aW1hZ2UvanBlZ3xhR1F4TDJnMU9TOHhNRFl3TlRRME16TXhOemM1TUM5SlRrUlRUVU5XUVV4V1JWaGZVMWt4TVRSZlRFOWZNekF3ZURNd01DNXFjR2N8MmMzOThkZTk2YTdmNWUwZjBkZGIxNzMwMDMzMmY4YzZmNzM0NzNmZTgwMTkzZTAyOWI1ZGU1OGY0ZWViZjUzOQ
https://www.bdiexpress.com/medias/INDSMCVALVEX-SY114-LO-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExMjR8aW1hZ2UvanBlZ3xhR1F4TDJnMU9TOHhNRFl3TlRRME16TXhOemM1TUM5SlRrUlRUVU5XUVV4V1JWaGZVMWt4TVRSZlRFOWZNekF3ZURNd01DNXFjR2N8MmMzOThkZTk2YTdmNWUwZjBkZGIxNzMwMDMzMmY4YzZmNzM0NzNmZTgwMTkzZTAyOWI1ZGU1OGY0ZWViZjUzOQ
SMC
SMC
SY114A-RLO
SMC SMC
Description
SY114A-RLO VALVE, SOL, BASE MT (SMARTCATALOG)
Valve; 3 Port - 3 Way; 2 Position; Pneumatic; 3 VDC; Solenoid/Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Plastic
Part #
SY114A-RLO
BDI #
25792556
Details
35.02
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SY114A-RLO/p/25792556
Your Price
$ 35.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
3 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
0 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Plastic
Inch - Metric
Metric
Other Features
0.012 Cv Factor | Air Fluid | Base Mounted | Gray | Normally Closed | Large Flow Type | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.06438
Long Description
Valve; 3 Port - 3 Way; 2 Position; Pneumatic; 3 VDC; Solenoid/Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Plastic
Overall Length
1.102 Inch | 28 Millimeter
Overall Width
0.394 Inch | 10 Millimeter
Overall Height
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

