Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SY3120-5DZ-C4 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25688948-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5NjF8aW1hZ2UvanBlZ3xhRGhoTDJneVpTOHhNRE0yTXpNNE1ETXpORFl5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalUyT0RnNU5EaGZNekF3ZURNd01DNXFjR2N8ODFlMGU5ZjgxNGY1YTA5NGQ2NTc4NTY5YzNjNTgzNGY1NDc0YjdlYmU3NzIwODcwZWMzNTFkZGEzYjk1YzZhMg
25688948 Hydraulic and Pneumatic Valves 

SMC SMC

SY3120-5DZ-C4

Description

SY3120-5DZ-C4 SOLENOID VALVE ; 5-PORT

Solenoid Valve; Single Solenoid; 5 Port; 4 Way; 2 Position; 4MM Straight One Touch Fitting Port; 24VDC Voltage; DIN Terminal with Connector; Light/Surge Voltage Suppressor; Push Style Non-Locking Manual Override; Body Ported Plug-In Integrated; Internal Pilot; Rubber Seal; Air Fluid; 0.7MPa Maximum Operating Pressure

Part #

SY3120-5DZ-C4

BDI #
25688948

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

99.91 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 99.91 / each
$ 100.00 / each
BDIExpress
QTY

Inventory

Total: 1

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02234
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Product Detail
Solenoid Valve
Product Specification
Single Solenoid; 5 Port; 4 Way; 2 Position; 4MM Straight One Touch Fitting Port; 24VDC Voltage; DIN Terminal with Connector; Light/Surge Voltage Suppressor; Push Style Non-Locking Manual Override; Body Ported Plug-In Integrated; Internal Pilot; Rubber Seal; Air Fluid; 0.7MPa Maximum Operating Pressure
Long Description
Solenoid Valve; Single Solenoid; 5 Port; 4 Way; 2 Position; 4MM Straight One Touch Fitting Port; 24VDC Voltage; DIN Terminal with Connector; Light/Surge Voltage Suppressor; Push Style Non-Locking Manual Override; Body Ported Plug-In Integrated; Internal Pilot; Rubber Seal; Air Fluid; 0.7MPa Maximum Operating Pressure