https://www.bdiexpress.com/medias/INDSMCVALVEX-SY5120-D-C6-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3MzF8aW1hZ2UvanBlZ3xhRE01TDJoalppOHhNRFl3TlRRNU5ESXpPVEkyTWk5SlRrUlRUVU5XUVV4V1JWaGZVMWsxTVRJd1gwUmZRelpmTXpBd2VETXdNQzVxY0djfDNiNzU2MDM0MDk3YjIwOWM4NzQ4ZDY1NThmN2ZkNTRkZDhiYTc3NDEzYzQ1ODU0ZjhjNzNlYWY4YmJhYjM0NjA
SMC
SMC
SY5120-5DZ-N7T
SMC SMC
Description
SY5120-5DZ-N7T SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Solenoid Valve; 1/4" Tubing OD Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SY5120-5DZ-N7T
BDI #
17866123
Details
91.24768579
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SY5120-5DZ-N7T/p/17866123
Your Price
$ 91.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.126
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" Tubing OD
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.27839
Long Description
Solenoid Valve; 1/4" Tubing OD Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
0.654 Inch | 16.6 Millimeter
Overall Length
4.524 Inch | 114.9 Millimeter
Overall Height
2.398 Inch | 60.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh