https://www.bdiexpress.com/medias/MFRSMCVALVEX-25787742-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI1MnxpbWFnZS9qcGVnfGFESXlMMmd6Wmk4eE1EazBNVGc0TURjNU5URTJOaTlOUmxKVFRVTldRVXhXUlZoZk1qVTNPRGMzTkRKZk16QXdlRE13TUM1cWNHY3xlNDYxYTMwZTk5MmRlNzI5ODdlYTZjMTkzMjdkM2VjNGE2Mjg2NGI5MzY4YzE5YmEzNWE0NWUwYmU0YjlkZjYz
https://www.bdiexpress.com/medias/MFRSMCVALVEX-25787742-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI1MnxpbWFnZS9qcGVnfGFESXlMMmd6Wmk4eE1EazBNVGc0TURjNU5URTJOaTlOUmxKVFRVTldRVXhXUlZoZk1qVTNPRGMzTkRKZk16QXdlRE13TUM1cWNHY3xlNDYxYTMwZTk5MmRlNzI5ODdlYTZjMTkzMjdkM2VjNGE2Mjg2NGI5MzY4YzE5YmEzNWE0NWUwYmU0YjlkZjYz
SMC
SMC
SY5140-RLZ
SMC SMC
Description
SY5140-RLZ 5 PORT SOLENOID VALVE (SMARTCATALOG)
Solenoid Valve; 5 Port | 4 Way; 2 Position; 3 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SY5140-RLZ
BDI #
25787742
Details
82.4
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SY5140-RLZ/p/25787742
Your Price
$ 82.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
61
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
3 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | Base Mounted | L Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.13448
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 3 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
0.654 Inch | 16.6 Millimeter
Overall Length
3.764 Inch | 95.6 Millimeter
Overall Height
1.106 Inch | 28.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


