https://www.bdiexpress.com/medias/INDSMCVALVEX-SY7120-DO-BSE-AC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNDB8aW1hZ2UvanBlZ3xhREExTDJnd1ppOHhNRFl3TmpBeU16YzNNREUwTWk5SlRrUlRUVU5XUVV4V1JWaGZVMWszTVRJd1gwUlBYMEpUUlY5QlExOHpNREI0TXpBd0xtcHdad3w5NTIzMmMxMjE2MzkyNTgxNjgwOGFlYmM5MmU2NjMzZjY0ZjY2NmM2N2Y3MGZlODZiNmZkNzI3ZWUxMDg0NDQ0
https://www.bdiexpress.com/medias/INDSMCVALVEX-SY7120-DO-BSE-AC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNDB8aW1hZ2UvanBlZ3xhREExTDJnd1ppOHhNRFl3TmpBeU16YzNNREUwTWk5SlRrUlRUVU5XUVV4V1JWaGZVMWszTVRJd1gwUlBYMEpUUlY5QlExOHpNREI0TXpBd0xtcHdad3w5NTIzMmMxMjE2MzkyNTgxNjgwOGFlYmM5MmU2NjMzZjY0ZjY2NmM2N2Y3MGZlODZiNmZkNzI3ZWUxMDg0NDQ0
SMC
SMC
SY7120-BYO-02F-Q
SMC SMC
Description
SY7120-BYO-02F-Q SOLENOID VALVE ; 5 PORT
Valve; 1/4" G Port; 5 Port - 4 Way; 2 Position; Pneumatic; 24 VAC; Solenoid - Air Pilot/Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SY7120-BYO-02F-Q
BDI #
25608744
Details
107.12
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SY7120-BYO-02F-Q/p/25608744
Your Price
$ 107.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
24 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.93/0.81 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal without Connector | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.2618
Long Description
Valve; 1/4" G Port; 5 Port - 4 Way; 2 Position; Pneumatic; 24 VAC; Solenoid - Air Pilot/Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
4.724 Inch | 120 Millimeter
Overall Width
0.78 Inch | 19.8 Millimeter
Overall Height
1.858 Inch | 47.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


