https://www.bdiexpress.com/medias/MFRSMCVALVEX-25725278-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1NjN8aW1hZ2UvanBlZ3xhR0l5TDJobVlpOHhNRGswTXpNNE1qRTFPVE01TUM5TlJsSlRUVU5XUVV4V1JWaGZNalUzTWpVeU56aGZNekF3ZURNd01DNXFjR2N8YmZkYTgzNzMyOTM0NzY4MWM4NmQ4YzlkNDY0ZGM0YzVmNGY0NTc5NDdhYmZkNzk5Nzk3MWE0MjRkNTM5MjhhYw
https://www.bdiexpress.com/medias/MFRSMCVALVEX-25725278-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1NjN8aW1hZ2UvanBlZ3xhR0l5TDJobVlpOHhNRGswTXpNNE1qRTFPVE01TUM5TlJsSlRUVU5XUVV4V1JWaGZNalUzTWpVeU56aGZNekF3ZURNd01DNXFjR2N8YmZkYTgzNzMyOTM0NzY4MWM4NmQ4YzlkNDY0ZGM0YzVmNGY0NTc5NDdhYmZkNzk5Nzk3MWE0MjRkNTM5MjhhYw
SMC
SMC
SYJ5243-6LOZ
SMC SMC
Description
SYJ5243-6LOZ VALVE/SOL (SMARTCATALOG)
Solenoid Valve; 5 Port | 4 Way; 2 Position; 12 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SYJ5243-6LOZ
BDI #
25725278
Details
120.51
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SYJ5243-6LOZ/p/25725278
Your Price
$ 120.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
66
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
12 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
15 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | Base Mounted | L Plug without Connector | With Light/Surge Voltage Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.1455
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 12 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
1.126 Inch | 28.6 Millimeter
Overall Length
3.819 Inch | 97 Millimeter
Overall Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


