https://www.bdiexpress.com/medias/INDSMCVALVEX-SYJ7120-LO-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQxN3xpbWFnZS9qcGVnfGFEaGtMMmhoT0M4eE1EYzNNRGc1TnpJd056TXlOaTlKVGtSVFRVTldRVXhXUlZoZlUxbEtOekV5TUY5TVQxOHpNREI0TXpBd0xtcHdad3xmMjczNDYzMWMyNGE4MmU2Y2UxMWM3NzQxYTY4NjI1MTUyNjU1YjNmM2M3YjM3YWY0ZmJiYWJiMTcwZmM1NmZk
https://www.bdiexpress.com/medias/INDSMCVALVEX-SYJ7120-LO-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQxN3xpbWFnZS9qcGVnfGFEaGtMMmhoT0M4eE1EYzNNRGc1TnpJd056TXlOaTlKVGtSVFRVTldRVXhXUlZoZlUxbEtOekV5TUY5TVQxOHpNREI0TXpBd0xtcHdad3xmMjczNDYzMWMyNGE4MmU2Y2UxMWM3NzQxYTY4NjI1MTUyNjU1YjNmM2M3YjM3YWY0ZmJiYWJiMTcwZmM1NmZk
SMC
SMC
SYJ7120-5LOS-01
SMC SMC
Description
SYJ7120-5LOS-01 SOLENOID VALVE ; SGL SOL BODY PT
Valve; 1/8" RC Port; 5 Port - 4 Way; 2 Position; Pneumatic; 24 VDC; Air Pilot - Spring/Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SYJ7120-5LOS-01
BDI #
25809450
Details
94.76
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SYJ7120-5LOS-01/p/25809450
Your Price
$ 94.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
1/8" RC
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Air Pilot - Spring | Solenoid - Air Pilot Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.58/0.63 Cv Factor | Air Fluid | Body Ported | Individual Pilot Exhaust | L Plug without Connector | With Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.21913
Long Description
Valve; 1/8" RC Port; 5 Port - 4 Way; 2 Position; Pneumatic; 24 VDC; Air Pilot - Spring/Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
1.24 Inch | 31.5 Millimeter
Overall Length
3.421 Inch | 86.9 Millimeter
Overall Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

