https://www.bdiexpress.com/medias/INDSMCVALVEX-SYJ714-BSE-L-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3MHxpbWFnZS9qcGVnfGFEUTNMMmcxT0M4eE1EYzNNRGsxTXpZek16Z3lNaTlKVGtSVFRVTldRVXhXUlZoZlUxbEtOekUwWDBKVFJWOU1Yek13TUhnek1EQXVhbkJufDgxY2Y2OWUxNjdhMzYwZmZhYjQ5MGU2MDYwMGZjMjBhMzljNjE4NmI4NjJmN2FjY2U3ZjlkZWY2YWJiZmI3MjA
https://www.bdiexpress.com/medias/INDSMCVALVEX-SYJ714-BSE-L-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3MHxpbWFnZS9qcGVnfGFEUTNMMmcxT0M4eE1EYzNNRGsxTXpZek16Z3lNaTlKVGtSVFRVTldRVXhXUlZoZlUxbEtOekUwWDBKVFJWOU1Yek13TUhnek1EQXVhbkJufDgxY2Y2OWUxNjdhMzYwZmZhYjQ5MGU2MDYwMGZjMjBhMzljNjE4NmI4NjJmN2FjY2U3ZjlkZWY2YWJiZmI3MjA
SMC
SMC
SYJ714R-5LZ-02T
SMC SMC
Description
SYJ714R-5LZ-02T SOLENOID VALVE ; 1/4IN FNPTF 3PORT 3WAY 2POSITION
Solenoid Valve; 1/4" FNPTF Port; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Air Pilot - Spring | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SYJ714R-5LZ-02T
BDI #
21456470
Details
105.06
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SYJ714R-5LZ-02T/p/21456470
Your Price
$ 105.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.14
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPTF
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Air Pilot - Spring | Solenoid - Air Pilot Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
-15 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.74/0.66 Cv Factor | Air Fluid | Base Mounted | Normally Closed | External Pilot | L Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.242
Long Description
Solenoid Valve; 1/4" FNPTF Port; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Air Pilot - Spring | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
3.173 Inch | 80.6 Millimeter
Overall Width
1.339 Inch | 34 Millimeter
Overall Height
2.283 Inch | 58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

