https://www.bdiexpress.com/medias/INDSMCVALVEX-SYJ7340-00-LO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3Nzl8aW1hZ2UvanBlZ3xhRGt4TDJobE1pOHhNRFl3TmpFNE5UVTBOVGMxT0M5SlRrUlRUVU5XUVV4V1JWaGZVMWxLTnpNME1GOHdNRjlNVDE4ek1EQjRNekF3TG1wd1p3fDYwODY0ZmM0OWZkMWE0Y2JhOTNhMzRmNDdlMjZiZDg1MjFmMWZiYTQzNjM3ODgxYzFhODdmMTZhY2M0NWM1MmI
https://www.bdiexpress.com/medias/INDSMCVALVEX-SYJ7340-00-LO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3Nzl8aW1hZ2UvanBlZ3xhRGt4TDJobE1pOHhNRFl3TmpFNE5UVTBOVGMxT0M5SlRrUlRUVU5XUVV4V1JWaGZVMWxLTnpNME1GOHdNRjlNVDE4ek1EQjRNekF3TG1wd1p3fDYwODY0ZmM0OWZkMWE0Y2JhOTNhMzRmNDdlMjZiZDg1MjFmMWZiYTQzNjM3ODgxYzFhODdmMTZhY2M0NWM1MmI
SMC
SMC
SYJ7340-5LOZ
SMC SMC
Description
SYJ7340-5LOZ SOLENOID VALVE ; 5 PORT 4 WAY/3 POSITION 24VDC
Solenoid Valve; 5 Port | 4 Way; 3 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SYJ7340-5LOZ
BDI #
17869483
Details
150.38
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SYJ7340-5LOZ/p/17869483
Your Price
$ 150.38 / each
$ 151.00 / each BDIExpress
$ 151.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.15
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | Base Mounted | Individual Pilot Exhaust | L Plug without Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Closed Center/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.33069
Long Description
Solenoid Valve; 5 Port | 4 Way; 3 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
1.26 Inch | 32 Millimeter
Overall Width
0.709 Inch | 18 Millimeter
Overall Length
5.189 Inch | 131.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

