Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SYJA712-01 https://www.bdiexpress.com/medias/INDSMCVALVEX-SYJA712-01-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk0MnxpbWFnZS9qcGVnfGFHTXlMMmczTlM4NU5qYzFNek13T0RRMk56VXdMbXB3Wnd8ZTVmNTJhNjk5NGFjNWFhODIzNGFlNjAyZTliOWY2MGRmM2NiMmI5YWZkODBkN2QwY2E1NWE3MjgzMjc0YmVkMA
17869500 Hydraulic and Pneumatic Valves 

SMC SMC

SYJA712-01

Description

SYJA712-01

Pilot Valve; 1/8" RC Port; 3 Port | 3 Way; 2 Position; Pneumatic; Spring - Differential | Air Pilot Return; 102 PSI; 14 To 140 Deg F

Part #

SYJA712-01

BDI #
17869500

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

61.76153405000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 61.76 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141628
Weight / Kilogram
0.12
Product Group - BDI
F02352
Valve Type
Pilot
Port Type
1/8" RC
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Spring - Differential | Air Pilot Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 140 Deg F
Inch - Metric
Inch
Other Features
0.77 - 0.76 Cv Factor | For Air | Normally Closed | Body Ported
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Pilot
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.18759
Long Description
Pilot Valve; 1/8" RC Port; 3 Port | 3 Way; 2 Position; Pneumatic; Spring - Differential | Air Pilot Return; 102 PSI; 14 To 140 Deg F
Overall Length
2.134 Inch | 54.2 Millimeter
Overall Height
1.102 Inch | 28 Millimeter
Overall Width
0.709 Inch | 18 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh