ASCO VALVE
ASCO VALVE
Solenoid E262K261S1N00F8
ASCO VALVE ASCO VALVE
Description
ASCO VALVE Solenoid E262K261S1N00F8
Solenoid Valve; 1/4" G Port Size; 2.4MM Orifice Size; 230/50 VAC; 2 Port | 2 Way; 2 Position
Part #
Solenoid E262K261S1N00F8
BDI #
23662544

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/Solenoid-E262K261S1N00F8/p/23662544
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Product Detail
Solenoid Valve
Product Specification
1/4" G Port Size; 2.4MM Orifice Size; 230/50 VAC; 2 Port | 2 Way; 2 Position; Solenoid | Spring Return Actuation; Direct Operated; Brass; Buna-N Seal; Normally Open; With Spade Plug Connector
Long Description
Solenoid Valve; 1/4" G Port Size; 2.4MM Orifice Size; 230/50 VAC; 2 Port | 2 Way; 2 Position