https://www.bdiexpress.com/medias/INDXXXXXXXXX-25150173-300X300.jpg?context=bWFzdGVyfHJvb3R8MjYyNjZ8aW1hZ2UvanBlZ3xhRFJoTDJnNU1TOHhNREUwTWpFd01UTTNNamsxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRBeE56TmZNekF3V0RNd01DNXFjR2N8ZGUwY2U2ZTM0MzNlOGRkYTY5NWZlYzdiOTJmZTBhMmM0OWY5OTgyZjFmNDg1ZTg1YTMxNjdjZjE3ZTU2YTI5MA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25150173-300X300.jpg?context=bWFzdGVyfHJvb3R8MjYyNjZ8aW1hZ2UvanBlZ3xhRFJoTDJnNU1TOHhNREUwTWpFd01UTTNNamsxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRBeE56TmZNekF3V0RNd01DNXFjR2N8ZGUwY2U2ZTM0MzNlOGRkYTY5NWZlYzdiOTJmZTBhMmM0OWY5OTgyZjFmNDg1ZTg1YTMxNjdjZjE3ZTU2YTI5MA
SCHNEIDER ELECTRIC
SCHNEIDER ELECTRIC
VB-7253-0-4-8
SCHNEIDER ELECTRIC SCHNEIDER ELECTRIC
Description
VB-7253-0-4-8 COMPLETE VALVE BODY ; 1"VALVE SIZE
Control Valve; 1" NPT Port; 12GPM Flow Rate; Steam Service; Bronze Body Material; Stainless Steel Seat | Stem and Plug; Spring Loaded TFE Packing; Teflon Disc
Part #
VB-7253-0-4-8
BDI #
25150173
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VB-7253-0-4-8/p/25150173
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.40
Noun
Valve
Keyword String
Control
Manufacturer URL
https://www.se.com
Product Detail
Control Valve
Product Specification
1" NPT Port; 12GPM Flow Rate; Steam Service; Bronze Body Material; Stainless Steel Seat | Stem and Plug; Spring Loaded TFE Packing; Teflon Disc
Long Description
Control Valve; 1" NPT Port; 12GPM Flow Rate; Steam Service; Bronze Body Material; Stainless Steel Seat | Stem and Plug; Spring Loaded TFE Packing; Teflon Disc

