https://www.bdiexpress.com/medias/INDSMCVALVEX-VDW-WTR-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MDN8aW1hZ2UvanBlZ3xhREJpTDJobVpDOHhNRFl3TmpFNU9Ea3hOVEV3TWk5SlRrUlRUVU5XUVV4V1JWaGZWa1JYWDFkVVVsOUNVbE5mTXpBd2VETXdNQzVxY0djfGE4MDg4NmY4NTUzMzU0NWVmYjMyNDE1ZTM3ODNhZGY5YTllMjM4NjFkYTU2NmI0YmE1NDJjYzVhOTExNDM3ZDQ
https://www.bdiexpress.com/medias/INDSMCVALVEX-VDW-WTR-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MDN8aW1hZ2UvanBlZ3xhREJpTDJobVpDOHhNRFl3TmpFNU9Ea3hOVEV3TWk5SlRrUlRUVU5XUVV4V1JWaGZWa1JYWDFkVVVsOUNVbE5mTXpBd2VETXdNQzVxY0djfGE4MDg4NmY4NTUzMzU0NWVmYjMyNDE1ZTM3ODNhZGY5YTllMjM4NjFkYTU2NmI0YmE1NDJjYzVhOTExNDM3ZDQ
SMC
SMC
VDW22PCB
SMC SMC
Description
VDW22PCB BRASS (C37) BODY 2 PORT VALVE (SMARTCATALOG)
Valve; Solenoid; 1/8" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic; 110 VAC; Solenoid/Spring Return; 145 PSI; 14 To 122 Deg F; Buna-N Seal; Brass
Part #
VDW22PCB
BDI #
25812242
Details
29.87
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VDW22PCB/p/25812242
Your Price
$ 29.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
115
Product Group - BDI
F02234
Valve Type
Poppet | Solenoid
Port Type
1/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110 VAC
Media
Hydraulic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.18 Cv Factor | For Water | Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.25353
Long Description
Valve; Solenoid; 1/8" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic; 110 VAC; Solenoid/Spring Return; 145 PSI; 14 To 122 Deg F; Buna-N Seal; Brass
Overall Width
0.787 Inch | 20 Millimeter
Overall Height
2.047 Inch | 52 Millimeter
Overall Length
1.201 Inch | 30.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

