https://www.bdiexpress.com/medias/INDSMCVALVEX-VDW350-G-BSE-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMDZ8aW1hZ2UvanBlZ3xhRE5pTDJobE55OHhNRFl3TmpJd05ESXlNelV4T0M5SlRrUlRUVU5XUVV4V1JWaGZWa1JYTXpVd1gwZGZRbE5GWDBKU1UxOHpNREI0TXpBd0xtcHdad3w2NzZiMDNjMjUzNTFhYjEwNTQyMDhiMDk0NTQxMjdjMmRhNDY3NjgzYWZkZWUzZjZmMmY3MWI0OWJjYWMxNTgw
SMC
SMC
VDW350-5G-3-02
SMC SMC
Description
VDW350-5G-3-02, VALVE, COMPACT, SGL, BRASS (SMARTCATALOG)
Poppet Valve; 1/4" RC Port; 3 Port | 3 Way; 2 Position; 24 VDC; Hydraulic | Pneumatic; Solenoid | Spring Return; 145 PSI; 14 To 122 Deg F; Buna-N Seal; Brass
Part #
VDW350-5G-3-02
BDI #
25811843
Details
49.47384262
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VDW350-5G-3-02/p/25811843
Your Price
$ 49.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
300
Product Group - BDI
F02234
Valve Type
Poppet | Solenoid
Port Type
1/4" RC
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.28 - 0.13 Cv Factor Water and 0.3 - 0.12 Cv Air | For Water And Air | Normally Closed - Normally Open
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.59727
Long Description
Poppet Valve; 1/4" RC Port; 3 Port | 3 Way; 2 Position; 24 VDC; Hydraulic | Pneumatic; Solenoid | Spring Return; 145 PSI; 14 To 122 Deg F; Buna-N Seal; Brass
Overall Height
3.386 Inch | 86 Millimeter
Overall Width
1.102 Inch | 28 Millimeter
Overall Length
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh