SMC
SMC
VEF3141-1-04N
SMC SMC
Description
VEF3141-1-04N
Solenoid Valve; 1/2" FNPT Port; 3 Port | 3 Way; 2 Position; Pneumatic; Solenoid | Spring Return; 145 PSI; 32 To 122 Deg F; Aluminum
Part #
VEF3141-1-04N
BDI #
17870100
Details
444.52150671
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VEF3141-1-04N/p/17870100
Your Price
$ 444.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.618
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
Not Available
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
32 To 122 Deg F
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Long Description
Solenoid Valve; 1/2" FNPT Port; 3 Port | 3 Way; 2 Position; Pneumatic; Solenoid | Spring Return; 145 PSI; 32 To 122 Deg F; Aluminum
Overall Length
4.35 Inch | 110.5 Millimeter
Overall Height
6.083 Inch | 154.5 Millimeter
Overall Width
3.228 Inch | 82 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh