https://www.bdiexpress.com/medias/INDSMCVALVEX-VF3-D-DBL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2MzV8aW1hZ2UvanBlZ3xhR1kxTDJoaVpTOHhNRFl3TmpJek56QTFOekExTkM5SlRrUlRUVU5XUVV4V1JWaGZWa1l6WDBSZlJFSk1Yek13TUhnek1EQXVhbkJufDljMTVmYjYwOGRjYjBkZmNlNzMyYzk2MDE1YjVkMzE2YjIzMWIzYjVjMjA3MDJmMzYyMGI4YzJlOWZlNTIxOTY
SMC
SMC
VF3330-4DZ1-02
SMC SMC
Description
VF3330-4DZ1-02, PILOT OPERATED 5 PORT SOLENOID VALVE (SMARTCATALOG)
Solenoid Valve; 1/4" RC Port; 5 Port | 4 Way; 3 Position; 220/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
VF3330-4DZ1-02
BDI #
25707677
Details
256.14613555
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VF3330-4DZ1-02/p/25707677
Your Price
$ 256.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
328
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
1/4" RC
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
220/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.68/0.47 Cv Factor | Air Fluid | Individual Exhaust Pilot | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Closed Center/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.84448
Long Description
Solenoid Valve; 1/4" RC Port; 5 Port | 4 Way; 3 Position; 220/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
7.858 Inch | 199.6 Millimeter
Overall Height
3.327 Inch | 84.5 Millimeter
Overall Width
1.039 Inch | 26.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh