

SMC
SMC
VF3433-5YOD1-02F
SMC SMC
Description
VF3433-5YOD1-02F SOLENOID VALVE ; PILOT OPERATED 5 PORT
Valve; 1/4" G Port; 5 Port - 4 Way; 3 Position; Pneumatic; 24 VDC; Solenoid - Air Pilot - Spring/Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
VF3433-5YOD1-02F
BDI #
25608934

Details
209.33
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VF3433-5YOD1-02F/p/25608934
Your Price
$ 209.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.82/0.79 Cv Factor | Air Fluid | Common Exhaust Pilot | DIN Terminal without Connector | In/Exhaust Center/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.71037
Long Description
Valve; 1/4" G Port; 5 Port - 4 Way; 3 Position; Pneumatic; 24 VDC; Solenoid - Air Pilot - Spring/Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
2.008 Inch | 51 Millimeter
Overall Length
6.142 Inch | 156 Millimeter
Overall Width
1.039 Inch | 26.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh