https://www.bdiexpress.com/medias/INDSMCVALVEX-VF5-D-DBL-AC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyOTV8aW1hZ2UvanBlZ3xhRE0zTDJnMk5pOHhNRFl3TmpJME5EWTVNVGs1T0M5SlRrUlRUVU5XUVV4V1JWaGZWa1kxWDBSZlJFSk1YMEZEWHpNd01IZ3pNREF1YW5Cbnw3YWRlOWViNzk4MmU3ZWJlNDZmMDY3YTYwMDFlYTUxMTU1MDg2M2ZhMzAzNzFkNDE0NjkxZGE1ZjNjMzE2YmFl
SMC
SMC
VF5220-4DZ1-02
SMC SMC
Description
VF5220-4DZ1-02, PILOT OPERATED 5 PORT SOLENOID VALVE (SMARTCATALOG)
Solenoid Valve; 1/4" RC Port; 5 Port | 4 Way; 2 Position; 220/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
VF5220-4DZ1-02
BDI #
26515382
Details
195.56921680000002
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VF5220-4DZ1-02/p/26515382
Your Price
$ 195.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
440
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
1/4" RC
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
220/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
15 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.9/2.2 Cv Factor | Air Fluid | Body Ported | Individual Exhaust Pilot | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.97
Long Description
Solenoid Valve; 1/4" RC Port; 5 Port | 4 Way; 2 Position; 220/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
8.543 Inch | 217 Millimeter
Overall Width
1.26 Inch | 32 Millimeter
Overall Height
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh