https://www.bdiexpress.com/medias/INDSMCVALVEX-VFR4-FZ-DBL-WOPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0ODh8aW1hZ2UvanBlZ3xhR05qTDJneFl5OHhNRFl3TmpJMk9UZ3lOVEExTkM5SlRrUlRUVU5XUVV4V1JWaGZWa1pTTkY5R1dsOUVRa3hmVjA5UVRGUmZNekF3ZURNd01DNXFjR2N8NzMxZGQ1ZmMxZDFkYTYzMTJlODRjMjE5NGVjYTdlMzNjM2EwMWI1MjRhMjRlOGE1MDdhM2VkYmNhMmI4OWJlNA
https://www.bdiexpress.com/medias/INDSMCVALVEX-VFR4-FZ-DBL-WOPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0ODh8aW1hZ2UvanBlZ3xhR05qTDJneFl5OHhNRFl3TmpJMk9UZ3lOVEExTkM5SlRrUlRUVU5XUVV4V1JWaGZWa1pTTkY5R1dsOUVRa3hmVjA5UVRGUmZNekF3ZURNd01DNXFjR2N8NzMxZGQ1ZmMxZDFkYTYzMTJlODRjMjE5NGVjYTdlMzNjM2EwMWI1MjRhMjRlOGE1MDdhM2VkYmNhMmI4OWJlNA
SMC
SMC
VFR4200-5FZ
SMC SMC
Description
VFR4200-5FZ VALVE ; 24VDC
Solenoid Valve; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 130 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
VFR4200-5FZ
BDI #
17870958
Details
245.14
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VFR4200-5FZ/p/17870958
Your Price
$ 245.14 / each
$ 246.00 / each BDIExpress
$ 246.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.726
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
15 To 130 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | Internal Pilot | Plug In | Conduit Terminal | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
2.64555
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 130 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
7.362 Inch | 187 Millimeter
Overall Width
1.713 Inch | 43.5 Millimeter
Overall Height
2.638 Inch | 67 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

