https://www.bdiexpress.com/medias/INDSMCVALVEX-NVFS2110-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2OTd8aW1hZ2UvanBlZ3xhRGt6TDJnMU5DOHhNRFl3TmpJNE5EZ3pNamM1T0M5SlRrUlRUVU5XUVV4V1JWaGZUbFpHVXpJeE1UQmZSRjh6TURCNE16QXdMbXB3Wnd8OGUzZGVmOTRlNDhiNDJiODM5OTI1NzUwY2M3ZWQwODAxOWZhZjMzYzNjOGMyN2VlOWU3N2YxNWVjMWQyZDUxMg
SMC
SMC
VFS2110-9D(DC75V)
SMC SMC
Description
VFS2110-9D(DC75V) ; VALVE SOL 75 VOLT DC
Solenoid Valve; 5 Port | 4 Way; 2 Position; 75 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Part #
VFS2110-9D(DC75V)
BDI #
18591898
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VFS2110-9D(DC75V)/p/18591898
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.297
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
75 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air - Inert Gas Fluid | Base Mounted | Non Plug In | Internal Pilot | DIN Terminal | Flush Non Locking Push Manual Override | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.29747
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 75 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Height
2.913 Inch | 74 Millimeter
Overall Width
0.89 Inch | 22.6 Millimeter
Overall Length
4.705 Inch | 119.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh