https://www.bdiexpress.com/medias/INDSMCVALVEX-VFS2120-T-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NzJ8aW1hZ2UvanBlZ3xhRFkxTDJnMlpTOHhNRFl3TmpJNE5qTTNNamc1TkM5SlRrUlRUVU5XUVV4V1JWaGZWa1pUTWpFeU1GOVVYek13TUhnek1EQXVhbkJufDk0YTg1MzNkOGE2ZWYzOWM5MzcxYTMzYTBmN2FkMTEyZTZjYTRkNmExNDc3NDdlNmJiM2JkOTQzZDdiOTliNWI
SMC
SMC
VFS2120R-3T-02N
SMC SMC
Description
VFS2120R-3T-02N, VALVE SGL SOLENOID BODY PT (SMARTCATALOG)
Solenoid Valve; 1/4" FNPT Port; 5 Port | 4 Way; 2 Position; 110 To 120/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Part #
VFS2120R-3T-02N
BDI #
25704715
Details
112.45229966000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VFS2120R-3T-02N/p/25704715
Your Price
$ 112.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
270
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110 To 120/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Body Ported | Conduit Terminal | Non-Locking Manual Override
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 5 Port | 4 Way; 2 Position; 110 To 120/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Length
5.63 Inch | 143 Millimeter
Overall Width
1.024 Inch | 26 Millimeter
Overall Height
2.598 Inch | 66 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh