Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VHEF-H-B52-G14 ; 8080931 https://www.bdiexpress.com/medias/INDFESVALVEX-25262436-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAxOXxpbWFnZS9qcGVnfGFEUXhMMmcxTkM4eE1EazNNVFF3T1RjM05qWTNNQzlKVGtSR1JWTldRVXhXUlZoZk1qVXlOakkwTXpaZk16QXdlRE13TUM1cWNHY3wwZGU2MTE1YjM3NDBhNTU3YjY2NmY4MjFjMDE4Y2I0MGM3M2UxYjkzNDJjMGQzMzdlMmZmMDk0MmEyNmFjZjRl
25262436 Hydraulic and Pneumatic Valves 

FESTO FESTO

VHEF-H-B52-G14 ; 8080931

Description

VHEF-H-B52-G14 ; 8080931 LEVER VALVE ; 5/2 DOUBLE SOLENOID

Piston Spool Valve; 1/4" G; 5 Port - 4 Way; 2 Position; Pneumatic; Hand Lever - Detent; 145 PSI; Buna-N; Aluminum

Part #

8080931

BDI #
25262436

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

584.01 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 584.01 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Piston Spool
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Hand Lever - Detent
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-13 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1200 L/Min Flow Rate | Manual | Reversible | Directly Actuated | Internal Pilot Air
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Piston Spool
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
8080931
Weight / LBS
0.65698
Long Description
Piston Spool Valve; 1/4" G; 5 Port - 4 Way; 2 Position; Pneumatic; Hand Lever - Detent; 145 PSI; Buna-N; Aluminum
Overall Height
6.555 Inch | 166.5 Millimeter
Overall Width
0.787 Inch | 20 Millimeter
Overall Length
1.72 Inch | 43.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh