Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VHS40-N04-Z-D https://www.bdiexpress.com/medias/INDXXXXXXXXX-25183077-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwNzh8aW1hZ2UvanBlZ3xhR1l5TDJnNFl5OHhNREk1TmpRMk5EVXdOamt4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RNd056ZGZNekF3ZURNd01DNXFjR2N8NmYyNjFkOWYwMThlZjY1Y2M5YjgxOWNkM2M5NzViYTQwM2Y2ZDM0MzhiYzQ2ZTEyZDYxYmViYmQ5MmI2NDFkMg
25183077 Hydraulic and Pneumatic Valves 

SMC SMC

VHS40-N04-Z-D

Description

VHS40-N04-Z-D 3 PORT PRESSURE RELIEF VLV

Pressure Relief Valve; 3 Port; 2 Position; 40 Body Size; 1/2" NPT Port; Left to Right Flow Direction; PSI as Unit Display on Label; Red Handle; White Body; With Locking Hole; Single Action; 1MPa Maximum Operating Pressure

Part #

VHS40-N04-Z-D

BDI #
25183077

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

53.3 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 53.30 / each BDIExpress
QTY

Inventory

Total: 7

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141606
Weight / Kilogram
0.4
Product Group - BDI
F02352
Harmonized Tariff Code
8481.40.00.00
Noun
Valve
Keyword String
Relief Pressure
Manufacturer URL
https://www.smcpneumatics.com
Product Detail
Pressure Relief Valve
Product Specification
3 Port; 2 Position; 40 Body Size; 1/2" NPT Port; Left to Right Flow Direction; PSI as Unit Display on Label; Red Handle; White Body; With Locking Hole; Single Action; 1MPa Maximum Operating Pressure
Long Description
Pressure Relief Valve; 3 Port; 2 Position; 40 Body Size; 1/2" NPT Port; Left to Right Flow Direction; PSI as Unit Display on Label; Red Handle; White Body; With Locking Hole; Single Action; 1MPa Maximum Operating Pressure