https://www.bdiexpress.com/medias/INDSMCVALVEX-25810878-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAzNnxpbWFnZS9qcGVnfGFHSmlMMmhoTnk4eE1EazFOelUyTnpjNE56QXpPQzlKVGtSVFRVTldRVXhXUlZoZk1qVTRNVEE0TnpoZk16QXdlRE13TUM1cWNHY3xiZTBiMDlmMmFhYWI1ZTk0N2U1ZjczOGMyYzdjY2JjMjU0MzNmMjhlYzU4ODRkMjNkNGE0ZmQ5NDlhNmVkNWZi
https://www.bdiexpress.com/medias/INDSMCVALVEX-25810878-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAzNnxpbWFnZS9qcGVnfGFHSmlMMmhoTnk4eE1EazFOelUyTnpjNE56QXpPQzlKVGtSVFRVTldRVXhXUlZoZk1qVTRNVEE0TnpoZk16QXdlRE13TUM1cWNHY3xiZTBiMDlmMmFhYWI1ZTk0N2U1ZjczOGMyYzdjY2JjMjU0MzNmMjhlYzU4ODRkMjNkNGE0ZmQ5NDlhNmVkNWZi
SMC
SMC
VHS4510-F04B
SMC SMC
Description
VHS4510-F04B ; PRESSURE RELIEF 3 PORT VALVE
Relief Valve; 1/2" G; 3 Port | 3 Way; 2 Position; Pneumatic; Spring - Detent | Manual Return; 145 PSI; 23 To 140 Deg F; HNBR Seal; Aluminum
Part #
VHS4510-F04B
BDI #
25810878
Details
75.19
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VHS4510-F04B/p/25810878
Your Price
$ 75.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Relief
Port Type
1/2" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Spring - Detent | Manual Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
HNBR
Body Material
Aluminum
Inch - Metric
Inch
Other Features
3.8/3.6 Cv Factor | Air Fluid | With Locking Holes | Double Action | White Body | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.40.00.00
Noun
Valve
Keyword String
Relief
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.664
Long Description
Relief Valve; 1/2" G; 3 Port | 3 Way; 2 Position; Pneumatic; Spring - Detent | Manual Return; 145 PSI; 23 To 140 Deg F; HNBR Seal; Aluminum
Overall Width
2.283 Inch | 58 Millimeter
Overall Length
2.756 Inch | 70 Millimeter
Overall Height
4.134 Inch | 105 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


