

SMC
SMC
VM130-N01-08A
SMC SMC
Description
VM130-N01-08A DIRECTIONAL CONTROL VALVE ; 3 PORT 3 WAY/2 POSITION
Mechanical Valve; 1/8" FNPT Port; 3 Port | 3 Way; 2 Position; Pneumatic; Toggle Lever | Detent Return; 145 PSI; 23 To 140 Deg F; Zinc
Part #
VM130-N01-08A
BDI #
17873988

Details
28.99
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VM130-N01-08A/p/17873988
Your Price
$ 28.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.13
Product Group - BDI
F02352
Valve Type
Mechanical
Port Type
1/8" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Toggle Lever | Detent Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-15 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Body Material
Zinc
Inch - Metric
Inch
Other Features
Long Side Ported
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Mechanical
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.2866
Long Description
Mechanical Valve; 1/8" FNPT Port; 3 Port | 3 Way; 2 Position; Pneumatic; Toggle Lever | Detent Return; 145 PSI; 23 To 140 Deg F; Zinc
Overall Length
1.732 Inch | 44 Millimeter
Overall Width
0.669 Inch | 17 Millimeter
Overall Height
2.657 Inch | 67.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh