DYNAQUIP
DYNAQUIP
VMA1.A9 1/2
DYNAQUIP DYNAQUIP
Description
VMA1.A9 1/2 BALL VALVE ; 2 WAY 1/2" NPT 600PSI BRONZE BODY
Ball Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Handle; 150 PSI; -20 To 425 Deg F; Teflon Seal; Bronze
Part #
VMA1.A9 1/2
BDI #
21575785
Details
82.4
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VMA1-A9-1-2/p/21575785
Your Price
$ 82.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
2.72
EAN
0649848017704
Product Group - BDI
F02352
Valve Type
Ball
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Handle
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
-20 To 425 Deg F
Seal Type
Teflon
Body Material
Bronze
Inch - Metric
Inch
Other Features
2 Piece | Standard Port
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Manufacturer Item Number
VMA1.A9 1/2
Weight / LBS
0.59
Long Description
Ball Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Handle; 150 PSI; -20 To 425 Deg F; Teflon Seal; Bronze
Overall Height
2.51 Inch | 63.754 Millimeter
Overall Width
1.26 Inch | 32 Millimeter
Overall Length
4.905 Inch | 124.587 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


