https://www.bdiexpress.com/medias/INDDYQVALVEX-VMHJP-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyODN8aW1hZ2UvanBlZ3xhR0V6TDJobFppOHhNREF5T0RVek9UZ3pPRFE1TkM5SlRrUkVXVkZXUVV4V1JWaGZWazFJU2xCZlFsSlRYek13TUhnek1EQXVhbkJufGNjNmJhNjYwYmY0ZWIxNWI5YWFkZDNjNWE1OWY0NjZiZDg4ZTVmNzkxNzIxNzRjNzk2NjkwNWZhNTQzNTU1NTI
DYNAQUIP
DYNAQUIP
VMH2.A9 1/4
DYNAQUIP DYNAQUIP
Description
VMH2.A9 1/4 BALL VALVE ; 2-PIECE 1/4" FNPT BRASS 600 PSI CWP
Ball Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Handle; 600 PSI; -20 To 370 Deg F; Teflon Seal; Brass
Part #
VMH2.A9 1/4
BDI #
21488252
Details
25.415382800000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VMH2-A9-1-4/p/21488252
Your Price
$ 25.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
1.903
EAN
0649848007866
Product Group - BDI
F02352
Valve Type
Ball
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Handle
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
600 PSI
Operating Pressure Range
0 To 600 PSI
Operating Temperature Range
-20 To 370 Deg F
Seal Type
Teflon
Body Material
Brass
Inch - Metric
Inch
Other Features
2 Piece | Full Port
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Manufacturer Item Number
VMH2.A9 1/4
Weight / LBS
4.38
Long Description
Ball Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Handle; 600 PSI; -20 To 370 Deg F; Teflon Seal; Brass
Overall Width
1 Inch | 25.4 Millimeter
Overall Length
4.59 Inch | 116.586 Millimeter
Overall Height
2.3 Inch | 58.42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh