Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VOVK-BT6-M32C-MN-5T1P-FF ; 8122780 https://www.bdiexpress.com/medias/INDFESVALVEXX-25262060-300x300.jpg?context=bWFzdGVyfHJvb3R8NTczMHxpbWFnZS9qcGVnfGFHUmxMMmcwTUM4eE1EazNNakl4T0RJNU5ETXdNaTlKVGtSR1JWTldRVXhXUlZoWVh6STFNall5TURZd1h6TXdNSGd6TURBdWFuQm58MTJkNTY0MzQyMDgyODQ0OTc5M2NiN2E2ZjYxNjY3YTBmOTYwNTA0MTBjOTNmNDNkNWI2MDRjYTI3NGM1ZTZjMA
25262060 Hydraulic and Pneumatic Valves 

FESTO FESTO

VOVK-BT6-M32C-MN-5T1P-FF ; 8122780

Description

SOLENOID VALVE (SMARTCATALOG)

Solenoid Valve; 3 Port | 3 Way; 2 Position; Solenoid | Spring Return; 12 VDC; Pneumatic; 100 PSI; Plastic

Part #

8122780

BDI #
25262060

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

40.56 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 40.56 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
8122780
Weight / LBS
0.01
Product Detail
Solenoid Valve
Product Specification
3 Port | 3 Way; 2 Position; Solenoid | Spring Return; 12 VDC; Pneumatic; 100 PSI; Plastic
Long Description
Solenoid Valve; 3 Port | 3 Way; 2 Position; Solenoid | Spring Return; 12 VDC; Pneumatic; 100 PSI; Plastic