https://www.bdiexpress.com/medias/INDSMCVALVEX-VP3165-D-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ1M3xpbWFnZS9qcGVnfGFHUTVMMmcxWWk4eE1EYzNNREUyTVRVd01ERTVNQzlKVGtSVFRVTldRVXhXUlZoZlZsQXpNVFkxWDBSZk16QXdlRE13TUM1cWNHY3w0YjRlNTU2MzVlNjE5ZmIzYjM3ZmE5ZWEyZTQwNzQ2Nzg5MjJiMTQ1YTdiNDgwOWQ1NDcyNWVlNDQxZDU2YTZh
https://www.bdiexpress.com/medias/INDSMCVALVEX-VP3165-D-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ1M3xpbWFnZS9qcGVnfGFHUTVMMmcxWWk4eE1EYzNNREUyTVRVd01ERTVNQzlKVGtSVFRVTldRVXhXUlZoZlZsQXpNVFkxWDBSZk16QXdlRE13TUM1cWNHY3w0YjRlNTU2MzVlNjE5ZmIzYjM3ZmE5ZWEyZTQwNzQ2Nzg5MjJiMTQ1YTdiNDgwOWQ1NDcyNWVlNDQxZDU2YTZh
SMC
SMC
VP3165V-109DB1(AC48V)
SMC SMC
Description
VP3165V-109DB1(AC48V) ; VP3/5/7 SOL VALVE 3-PORT
Solenoid Valve; 1" RC Port; 3 Port | 3 Way; 2 Position; 48 VAC; Pneumatic; Air Pilot - Spring | Solenoid - Air Pilot Return; 30 PSI; 32 To 140 Deg F; Rubber Seal; Aluminum
Part #
VP3165V-109DB1(AC48V)
BDI #
18600537
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VP3165V-109DB1(AC48V)/p/18600537
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1" RC
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Air Pilot - Spring | Solenoid - Air Pilot Return
Voltage
48 VAC
Media
Pneumatic
Maximum Pressure
30 PSI
Operating Pressure Range
-14.68 To 30 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Body Ported | Body Size 1" | Vacuum Low Pressure | External Pilot | DIN Terminal
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Long Description
Solenoid Valve; 1" RC Port; 3 Port | 3 Way; 2 Position; 48 VAC; Pneumatic; Air Pilot - Spring | Solenoid - Air Pilot Return; 30 PSI; 32 To 140 Deg F; Rubber Seal; Aluminum
Overall Length
4.449 Inch | 113 Millimeter
Overall Height
8.622 Inch | 219 Millimeter
Overall Width
3.976 Inch | 101 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

