https://www.bdiexpress.com/medias/INDSMCVALVEX-VP542-D-F-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwMjB8aW1hZ2UvanBlZ3xhRGhpTDJnME5TOHhNRFl3TmpNMk1qQXpOREl3Tmk5SlRrUlRUVU5XUVV4V1JWaGZWbEExTkRKZlJGOUdYek13TUhnek1EQXVhbkJufDRlYzBlMWU1NjQxYjViMTg0YzNiNzc5MTcwMWNkNGNjZDg3M2M1NmI3MzU5YWI3MzVmY2E0NGYzZTJiYmYzNGE
https://www.bdiexpress.com/medias/INDSMCVALVEX-VP542-D-F-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwMjB8aW1hZ2UvanBlZ3xhRGhpTDJnME5TOHhNRFl3TmpNMk1qQXpOREl3Tmk5SlRrUlRUVU5XUVV4V1JWaGZWbEExTkRKZlJGOUdYek13TUhnek1EQXVhbkJufDRlYzBlMWU1NjQxYjViMTg0YzNiNzc5MTcwMWNkNGNjZDg3M2M1NmI3MzU5YWI3MzVmY2E0NGYzZTJiYmYzNGE
SMC
SMC
VP542-5DZE1-03A-F
SMC SMC
Description
VP542-5DZE1-03A-F POPPET TYPE VALVE ; 3 PORT
Valve; Solenoid; 3/8" RC Port; 3 Port - 3 Way; 2 Position; Pneumatic; 24 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
VP542-5DZE1-03A-F
BDI #
25800905
Details
140.08
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VP542-5DZE1-03A-F/p/25800905
Your Price
$ 140.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141641
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Poppet | Solenoid
Port Type
3/8" RC
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
30 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
2.2 - 2.1 Cv Factor | Body Ported | Internal Pilot | Standard | DIN Terminal With Connector | With Light and Surge Voltage Suppressor | Push Turn Locking Lever
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
1.48498
Long Description
Valve; Solenoid; 3/8" RC Port; 3 Port - 3 Way; 2 Position; Pneumatic; 24 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
2.362 Inch | 60 Millimeter
Overall Height
3.346 Inch | 85 Millimeter
Overall Length
5.831 Inch | 148.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

